text.skipToContent text.skipToNavigation


1165

Combination Wrench

Item #100968907
each
    Shipment Options

Alternate Products

Product details

  • Inch
  • 11/16" Opening
  • 12 Points
  • Chrome Finish

Specifications

Open End Thickness 0.359375 mm
Open End Width 1 17/32 in
Inch/Metric Inch
Finish Chrome
Opening 11/16
Box End Width 1 3/64 in
Wrench Type 15° Offset, Straight
Overall Length 9.25 in
Box End Thickness 15/32 in
No. of Points 12
Weight 0.41 LB
EAN or UPC 697950141916
NSN Number 5120-00-228-9509

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison