text.skipToContent text.skipToNavigation


1167

Combination Wrench

Item #100968909
each
    Shipment Options

Alternate Products

Product details

  • Inch
  • 7/8" Opening
  • 12 Points
  • Chrome Finish

Specifications

Finish Chrome
Wrench Type 15° Offset, Straight
Inch/Metric Inch
Open End Width 1 13/16 in
Opening 7/8
Overall Length 12 in
Box End Thickness 0.563 in
Box End Width 1 19/64 in
Open End Thickness 0.422 mm
No. of Points 12
Weight 0.77 LB
EAN or UPC 697950141930
NSN Number 5120-00-228-9512

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison