text.skipToContent text.skipToNavigation


1168

Combination Wrench

Item #100968911
each
    Shipment Options

Alternate Products

Product details

  • Inch
  • 15/16" Opening
  • 12 Points
  • Chrome Finish

Specifications

Finish Chrome
Open End Width 1.938 in
Box End Thickness 19/32 in
No. of Points 12
Overall Length 13 in
Wrench Type 15° Offset, Straight
Open End Thickness 0.453125 mm
Opening 15/16
Inch/Metric Inch
Box End Width 1 3/8 in
Weight 0.89 LB
EAN or UPC 697950141954
NSN Number 5120-00-228-9513

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison