text.skipToContent text.skipToNavigation


1170

Combination Wrench

Item #100968912
each
    Shipment Options

Product details

  • Inch
  • 1" Opening
  • 12 Points
  • Chrome Finish

Specifications

No. of Points 12
Opening 1
Wrench Type 15° Offset, Straight
Finish Chrome
Inch/Metric Inch
Open End Width 2.063 in
Box End Width 1 15/32 in
Box End Thickness 19/32 in
Overall Length 14 in
Open End Thickness 0.421875 mm
Weight 0.95 LB
EAN or UPC 697950141961
NSN Number 5120-00-228-9514

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison