text.skipToContent text.skipToNavigation


1173

Combination Wrench

Item #100968915
each
    Shipment Options

Alternate Products

Product details

  • Inch
  • 1 1/4" Opening
  • 12 Points
  • Chrome Finish

Specifications

Overall Length 17.1875 in
No. of Points 12
Box End Width 1 13/16 in
Finish Chrome
Box End Thickness 3/4 in
Wrench Type 15° Offset, Straight
Open End Width 2 37/64 in
Inch/Metric Inch
Open End Thickness 0.578125 mm
Opening 1 1/4
Weight 1.95 LB
EAN or UPC 697950141992
NSN Number 5120-00-228-9517

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison