text.skipToContent text.skipToNavigation


1177

Combination Wrench

Item #100968919
each
    Shipment Options

Product details

  • Inch
  • 1 1/2" Opening
  • 12 Points
  • Chrome Finish

Specifications

Wrench Type 15° Offset, Straight
Open End Width 3.063 in
Box End Width 2 5/32 in
No. of Points 12
Opening 1 1/2
Open End Thickness 0.625 mm
Overall Length 20.5 in
Box End Thickness 27/32 in
Finish Chrome
Inch/Metric Inch
Weight 2.94 LB
EAN or UPC 697950142036
NSN Number 5120-00-277-8834

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison