Skip to content Skip to navigation menu
Taper Lock Bushing

1210 11/16

Taper Lock Bushing
Item #100792169
  • Series 1210 Taper Lock Bushing, 0.6875 in Bore
Taper Lock Bushing
    Shipment Options
  • Series 1210 Taper Lock Bushing, 0.6875 in Bore

features

  • Clean, compact design
  • Flush mounting - no protruding parts
Large Diameter 1.87 in
Material Steel
Torque Capacity 300 lbf
Bore Size 0.6875 in
Bore Type Inch
Keyway Size 3/16 x 3/32
Length Through Bore 1 in
Bushing Series 1210
Capscrew Size 3/8 x 5/8
Bolt Circle Dia. 1 3/4 in
Cap Screws 2
Wrench Torque 14.58 lbf
Weight 0.57 LB
EAN or UPC 697950033464
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison