Skip to content Skip to navigation menu
Screw Conveyor Hangers

12CH704

Screw Conveyor Hangers
Item #100847355
  • 70 Hanger Type
  • 12" Conveyor Diameter
  • 2" Coupling Diameter
Screw Conveyor Hangers
    Shipment Options
  • 70 Hanger Type
  • 12" Conveyor Diameter
  • 2" Coupling Diameter

description

  • #70 hangers are furnished with a heavy-duty, permanently lubricated and sealed, self-aligning ball bearing which permits temperatures up to 245 °F and will allow up to 4° shaft misalignment. This hanger is mounted inside the trough. Grease fitting can be furnished if specified.
Coupling O.D. 2 in
Mounting Distance (Drop) 7 3/4 in
Conveyor Dia. 12 in
Hanger Type 70
Bolt Hole Width 13 in
Bolt Hole Length 2 1/8 in
Oil Pipe No
Weight 12.0 LB
EAN or UPC 697950091822
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison