Skip to content Skip to navigation menu
MPC Bushed Synchronous Sprocket

14MX38S20-2517

MPC Bushed Synchronous Sprocket
Item #110933197
  • Sprocket for # Chain, 38 Teeth, Single Strand, Taper Lock Bushed, Without Hardened Teeth
MPC Bushed Synchronous Sprocket
    Shipment Options
  • Sprocket for # Chain, 38 Teeth, Single Strand, Taper Lock Bushed, Without Hardened Teeth
Bore Range [Max] 2 1/2 in
No. of Teeth 38
Belt Pitch 14.000 mm
Material Steel
Length Through Bore 1 3/4 in
Inch/Metric Metric
No. of Strands Across 1
Width Across Teeth 1.36 in
Outside Dia. 6.5570 in
Hub Dia. 4 1/4 in
Type B
Belt Width 20.000 mm
Bushing Series 2517
O.D. 6.5570 in
Finish Protective Coating
Hardened Teeth Without Hardened Teeth
Flange O.D. [Max] 7.170 in
Pitch Diameter 6.667 in
Bushing Type Taper Lock
Bore Type Bushed
Sprocket Style B
Weight 8.82 LB
EAN or UPC 697950722078
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison