
- 2080 Chain Number
- 14 Teeth
- Without Hardened Teeth
- B Sprocket Style
- 1 Strand
description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
features
- To be used with double pitch chains
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
Hardened Teeth | Without Hardened Teeth |
Bore Style | Reborable |
Caliper Diameter | 3.98 in |
Bore Type | Finished Bore |
Sprocket Style | B |
Outside Dia. [Min] | 4.98 in |
Finished Bore Size | 1 in |
Pitch Diameter [Min] | 4.61 in |
Chain Strands | 1 |
Chain Sprocket Pitch | 2 in |
Construction Internal | Solid |
No. of Teeth | 14 |
Material | Steel |
Bore Range [Min] | 1 in |
Chain Pitch | 2.000 in |
Stock Bore Size | 1 in |
No. of Teeth Rows Strands | 1 |
Hub O.D. | 3.125 in |
Chain No. | 2080 |
Inch/Metric | Inch |
Bore Range [Max] | 2.125 in |
Pitch Diameter | 4.61 in |
Outside Dia. | 4.98 in |
No. of Strands Across | 1 |
Hub Dia. | 3 1/8 in |
Martin No. | 2080B14 |
Family Name | No. 2080 - 2 in Pitch - Single - B |
Bushing Bore Size [Max] | 2.125 in |
Width Across Teeth | 0.575 in |
Material External Use | Steel |
Effective No. of Teeth | 7 |
Single Strand Tooth Thickness | 0.575 in |
Chain Sprocket Number | 2080 |
Bore Size [Max] | 2.125 in |
Hub Length Thru | 0.925 in |
O.D. | 4.98 in |
Pitch Dia. | 4.61 in |
Material Internal Use | Carbon Steel |
Length Through Bore | 1.5 in |
Bore Size [Min] | 1 in |
Bushing Bore Size [Min] | 1 in |
Weight | 4.08 LB |
EAN or UPC | 697950045894 |
