
description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
features
- To be used with double pitch chains
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
Finished Bore Size | 0.938 in |
No. of Strands Across | 1 |
O.D. | 8.66 in |
Martin No. | C2082A12 |
Length Through Bore | 0.551 in |
Hub Length Thru | N/A |
Construction Internal | Solid |
No. of Teeth | 12 |
Family Name | No. C2082 - 2 in Pitch - Single - A |
Hub Projection | N/A |
Single Strand Tooth Thickness | 0.575 in |
Chain Sprocket Pitch | 2 in |
Pitch Diameter | 7.73 in |
Material Internal Use | Carbon Steel |
No. of Teeth Rows Strands | 1 |
Bore Type | Finished Bore |
Outside Dia. [Min] | 8.66 in |
Bore Size [Min] | 0.938 in |
Outside Dia. | 8.66 in |
Hub Dia. | 4 1/4 in |
Chain No. | 2082 |
Sprocket Style | A |
Pitch Diameter [Min] | 7.73 in |
Chain Strands | 1 |
Bore Range [Max] | 4.25 in |
Hardened Teeth | Without Hardened Teeth |
Material External Use | Steel |
Inch/Metric | Inch |
Bore Range [Min] | 0.9375 in |
Chain Pitch | 2.000 in |
Stock Bore Size | 0.938 in |
Effective No. of Teeth | 6 |
Bore Style | Reborable |
Pitch Dia. | 7.727 in |
Material | Steel |
Caliper Diameter | 6.6 in |
Width Across Teeth | 0.575 in |
Chain Sprocket Number | 2082 |
Bushing Bore Size [Min] | 0.938 in |
Weight | 6.86 LB |
EAN or UPC | 697950046228 |
