Product details
- 226 Hanger Type
- 20" Conveyor Diameter
- 3" Coupling Diameter
description
- #226 hangers are designed for flush mounting inside the trough permitting dust-tight or weatherproof operation. This type hanger allows for minimum obstruction of material flow in high capacity conveyors. Also available with friction-type bearing.
Specifications
Conveyor Dia. | 20 in |
Hanger Type | 226 |
Oil Pipe | No |
Mounting Distance (Drop) | 13 1/2 in |
Coupling O.D. | 3 in |
Bolt Hole Width | 21 in |
Bolt Hole Length | 3 1/2 in |
Weight | 43.0 LB |
EAN or UPC | 697950107233 |