Skip to content Skip to navigation menu
Screw Conveyor Hangers

24CH2267

Screw Conveyor Hangers
Item #100847588
  • 226 Hanger Type
  • 24" Conveyor Diameter
  • 3 7/16" Coupling Diameter
Screw Conveyor Hangers
    Shipment Options
  • 226 Hanger Type
  • 24" Conveyor Diameter
  • 3 7/16" Coupling Diameter

description

  • #226 hangers are designed for flush mounting inside the trough permitting dust-tight or weatherproof operation. This type hanger allows for minimum obstruction of material flow in high capacity conveyors. Also available with friction-type bearing.
Coupling O.D. 3 7/16 in
Hanger Type 226
Mounting Distance (Drop) 16 1/2 in
Conveyor Dia. 24 in
Oil Pipe No
Bolt Hole Length 3 1/2 in
Bolt Hole Width 25 in
Weight 57.0 LB
EAN or UPC 697950110936
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison