Skip to content Skip to navigation menu
A-B Series Combination Groove Conventional Taper Bushed Sheave

3 B 94 TB

A-B Series Combination Groove Conventional Taper Bushed Sheave
Item #100786239
  • A/B Belt Size
  • 3 Number of Grooves
  • 9.75 in Outside Diameter
  • Taperlock Bushing Type
  • 0.5 in Minimum Bore Range
  • 2.5 in Maximum Bore Range
  • 2517 Bushing Series
  • 2-1/2 in Face Width
+ Show More + Show Less
A-B Series Combination Groove Conventional Taper Bushed Sheave
    Shipment Options
  • A/B Belt Size
  • 3 Number of Grooves
  • 9.75 in Outside Diameter
  • Taperlock Bushing Type
  • 0.5 in Minimum Bore Range

description

  • Martin v-belt sheaves meet the toughest demands of industry.

features

  • Interchangeable with other manufacturers' sheaves and bushings
  • Statically balanced, they are designed for rim speeds of up to 6,500 ft/min
  • Sheave sizes range from 2.6" to 88" diameter

options

  • Special ductile iron sheaves can be designed for rim speeds up to 10,000 ft/min
Inch/Metric Inch
Belt Size A, B
B (5L) Pitch Dia. 9.4 in
E (Knuckle Width) 0.75 in
Bushing Type Taperlock
Overall Length 2.5 in
Bore Range [Min] 0.5 in
No. of Grooves 3
Bore Type Bushed
Bore Range [Max] 2.5 in
Bushing Part Number 2517
Bushing Series 2517
Length Through Bore 1.75 in
Outside Dia. 9.75 in
Belt Match 1, 3
Type Web
Material Cast Iron
Pitch Diameter 9.4 in
M 0 in
Weight 21.0 LB
EAN or UPC 697950154725
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison