text.skipToContent text.skipToNavigation


483

Spanner Wrench

Item #100969364
each
    Shipment Options

Product details

  • 8 1/4" Overall Length
  • 1/4" Pin Size
  • 1/4" Pin Length
  • Adjustable Face

Specifications

Capacity 3 in
Pin Size 1/4 in
Overall Length 8.25 in
Style Adjustable Face
Pin Length 0.25 in
Weight 0.64 LB
EAN or UPC 697950144184
NSN Number 5120-00-293-0798

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison