Skip to content Skip to navigation menu
A-B Series Combination Groove Conventional Taper Bushed Sheave

5 B 56 TB

A-B Series Combination Groove Conventional Taper Bushed Sheave
Item #100786700
  • A/B Belt Size
  • 5 Number of Grooves
  • 5.95 in Outside Diameter
  • Taperlock Bushing Type
  • 0.5 in Minimum Bore Range
  • 2.25 in Maximum Bore Range
  • 2517 Bushing Series
  • 4 in Face Width
+ Show More + Show Less
A-B Series Combination Groove Conventional Taper Bushed Sheave
    Shipment Options
  • A/B Belt Size
  • 5 Number of Grooves
  • 5.95 in Outside Diameter
  • Taperlock Bushing Type
  • 0.5 in Minimum Bore Range

description

  • Martin v-belt sheaves meet the toughest demands of industry.

features

  • Interchangeable with other manufacturers' sheaves and bushings
  • Statically balanced, they are designed for rim speeds of up to 6,500 ft/min
  • Sheave sizes range from 2.6" to 88" diameter

options

  • Special ductile iron sheaves can be designed for rim speeds up to 10,000 ft/min
Bushing Part Number 2517
B (5L) Pitch Dia. 5.6 in
Bushing Series 2517
Length Through Bore 1.75 in
E (Knuckle Width) 2.25 in
M 0 in
Belt Size A, B
Bore Range [Min] 0.5 in
Bore Range [Max] 2.25 in
No. of Grooves 5
Pitch Diameter 5.6 in
Outside Dia. 5.95 in
Bushing Type Taperlock
Type Solid
Overall Length 4 in
Bore Type Bushed
Inch/Metric Inch
Bushing Mount Standard
Belt Match 1, 5
Material Cast Iron
Weight 11.0 LB
EAN or UPC 697950156521
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison