Product details
- 50 Chain Number
- 1 Strand
- 18 Teeth
- 3.92 in Outside Diameter
- 0.875 in Finished Bore
features
- Conforms to ANSI B29.1-1975 standards
Specifications
Set Screw Size | 1/4-20 x 1/4 |
Martin No. | 50BS18 |
Keyway Size | 3/16 x 3/32 |
Keyway | w/Keyway & Set Screw |
Hub Dia. | 2 7/8 in |
No. of Teeth | 18 |
Chain Pitch | 5/8 in |
Finished Bore | 7/8 in |
Pitch Diameter [Min] | 3.599 in |
Sprocket Style | B |
Caliper Diameter | 3.1992 in |
Chain No. | 50 |
No. of Strands Across | 1 |
Inch/Metric | Inch |
Length Through Bore | 1 in |
Material | Steel |
Single Strand Tooth Thickness | 0.343 in |
Outside Dia. [Min] | 3.9200 in |
Hub Projection | 0.66 in |
Hub Length Thru | 0.657 in |
Pitch Diameter | 3.599 in |
Width Across Teeth | 0.343 in |
Outside Dia. | 3.9200 in |
No. of Screws | 2 |
Bore Type | Bored to Size |
Hardened Teeth | Without Hardened Teeth |
Weight | 1.67 LB |
EAN or UPC | 697950011127 |