- 50 Chain Number
- 1 Strand
- 40 Teeth
- 8.316 in Outside Diameter
- 1.375 in Finished Bore
features
- Conforms to ANSI B29.1-1975 standards
Hardened Teeth | Without Hardened Teeth |
Material External Use | Steel |
No. of Teeth Rows Strands | 1 |
Outside Dia. | 8.3160 in |
Outside Dia. [Min] | 8.3160 in |
Pitch Dia. | 7.966 in |
O.D. | 8.316 in |
No. of Strands Across | 1 |
Chain Pitch | 0.625 in |
Sprocket Style | B |
Width Across Teeth | 0.343 in |
Caliper Diameter | 7.5659 in |
Hub Projection | 0.91 in |
No. of Screws | 2 |
Chain Sprocket Pitch | 0.625 in |
Finished Bore Size | 1.375 in |
Hub Dia. | 3 1/4 in |
Single Strand Tooth Thickness | 0.343 in |
Bore Type | Finished Bore |
Hub Length Thru | 0.907 in |
Material Internal Use | Carbon Steel |
Pitch Diameter [Min] | 7.966 in |
Finished Bore | 1.375 in - 1 3/8 in |
Pitch Diameter | 7.966 in |
Material | Steel |
Hub O.D. | 3.25 in |
Chain No. | 50 |
Keyway Size | 5/16 x 5/32 in |
Length Through Bore | 1.25 in |
Set Screw Location | (1) Over Keyway and (1) At 90° |
Martin No. | 50BS40 |
Construction Internal | Welded |
Keyway | w/Keyway & Set Screw |
Chain Sprocket Number | 50 |
No. of Teeth | 40 |
Inch/Metric | Inch |
Set Screw Size | 5/16-18 UNC |
Weight | 6.5 LB |
EAN or UPC | 697950304212 |