Skip to content Skip to navigation menu
No. 60 - 3/4" Pitch - Single - Bored to Size Sprocket

60BS24 1 1/8

No. 60 - 3/4" Pitch - Single - Bored to Size Sprocket
Item #100808952
  • 60 Chain Number
  • 1 Strand
  • 24 Teeth
  • 6.147 in Outside Diameter
  • 1.125 in Finished Bore
  • Without Hardened Teeth
+ Show More + Show Less
No. 60 - 3/4" Pitch - Single - Bored to Size Sprocket
    Shipment Options
  • 60 Chain Number
  • 1 Strand
  • 24 Teeth
  • 6.147 in Outside Diameter
  • 1.125 in Finished Bore

features

  • Conforms to ANSI B29.1-1975 standards
Inch/Metric Inch
Outside Dia. [Min] 6.1470 in
No. of Strands Across 1
Material Steel
Pitch Diameter 5.746 in
Pitch Diameter [Min] 5.746 in
Keyway w/Keyway & Set Screw
Outside Dia. 6.1470 in
Finished Bore 1.125 in - 1 1/8 in
Length Through Bore 1 1/4 in
Set Screw Size 5/16-18 X 5/16
Sprocket Style B
Caliper Diameter 5.277 in
Single Strand Tooth Thickness 0.459 in
Chain No. 60
Hub Projection 0.8 in
Hub Dia. 4 in
Bore Type Bored to Size
Chain Pitch 0.750 in
Hub Length Thru 0.791 in
Width Across Teeth 0.459 in
No. of Teeth 24
Keyway Size 1/4 x 1/8
No. of Screws 2
Martin No. 60BS24
Hardened Teeth Without Hardened Teeth
Weight 5.48 LB
EAN or UPC 697950298344
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison