
- 3/4" Socket Drive Size, 1 1/4" Socket Size, 2 1/8" Overall Length
description
- Power/Impact Socket Wrenches are drop forged from steel bar. These wrenches are available in drive sizes of 3/8”, ½”, ¾”, 1” and 1-1/2”. All Power/Impact sockets are 6 point or 12 point fractional size opening. They are available in Industrial Black finish. These special purpose wrenches are designed for use in a wide range of sizes and capacities. All have square drives, and drive size is a measure of capacity. As detachable socket wrenches provide an almost endless combination of handles, attachments and sockets, it is possible to assemble a proper tool for almost any type of service within the tool’s capacity.
Drive Size | 0.75 in |
No. of Points | 6 |
Socket Series | Standard, Impact |
Inch/Metric | Inch |
Material | Alloy Steel |
Drive End Diameter | 1 7/8 in |
Socket Diameter | 2 in |
Socket Drive Size | 3/4 in |
Socket Size | 1 1/4 in |
Length Type | Standard |
Overall Length | 2.125 in |
Socket Type | Impact |
Weight | 1.24 LB |
EAN or UPC | 697950140919 |
