
- Steel Material
description
- Ball Peen Hammers are drop forged high carbon steel, heat treated, quenched and tempered heads. Polish and finish is dependent upon series. These are special purpose machinist’s hammers with a machined striking face and peen. The flat striking face is generally used for striking chisels and/or punches. The ball-like rounded peen face is generally used for shaping, straightening or bending soft metals.
features
- American Hickory Handle Natural Shock Absorber
Face Diameter | N/A |
Handle Length | N/A |
Head Length | N/A |
Head Weight | 20 oz |
Head Wt. | 1 1/4 lb |
Length | 14 1/2 in |
Material | Steel |
Type | Wood |
Size (text) | N/A |
Weight | 1.5 LB |
EAN or UPC | 697950144542 |
