
- A Sprocket Style
- 78 Chain Number
- 13 Teeth
- 10.9 in Pitch Diameter
- 1.25 in Minimum Bore
description
- Accu-Torch® steel sprockets are available for many engineering class chains in style A and C. Also available as split with welded hub and split or solid detachable hub. May also be furnished as shear pin type. Contact your local Service Center.
features
- For engineering class and mill chains
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
caution
- Accu-Torch® Sprockets are not intended to replace cut tooth roller chain sprockets
Outside Dia. | 11.625 in |
No. of Strands Across | 1 |
Hub Dia. | N/A |
Material | Steel |
Outside Dia. [Min] | 11.625 in |
Bore Dia. [Max] | 3 3/4 in |
Chain Pitch | 2.609 in |
Width Across Teeth | 0.875 in |
Sprocket Style | A |
Finished Bore Size | 1.25 in |
No. of Teeth | 13 |
Chain Sprocket Pitch | 2.609 in |
Length Through Bore | 0.875 in |
Material External Use | Steel |
Bore Size [Min] | 1.25 in |
Chain Strands | Single |
Bore Range [Min] | 1.25 in |
Inch/Metric | Inch |
Stock Bore Size | 1 1/4 in |
Chain No. | 78 |
Chain Series | WH78, WR78, C188, R778, C1288, S188, 788, H78, 188, B578, 1578, 81, WHT78, SBS188, RO578, ROA881, ROA882, RS886, RS887, SS1088 |
Bore Type | Finished Bore |
Single Strand Tooth Thickness | 0.875 in |
Chain Sprocket Number | 78 |
Bore Range [Max] | 9.335 in |
Pitch Diameter [Min] | 10.9 in |
Material Internal Use | Carbon Steel |
Pitch Dia. | 10.903 in |
Hub Length Thru | N/A |
Hardened Teeth | Without Hardened Teeth |
Pitch Diameter | 10.9 in |
Weight | 23.0 LB |
EAN or UPC | 697950048611 |
