
- C Sprocket Style
- 78 Chain Number
- 9 Teeth
- 7.63 in Pitch Diameter
- 1 Strand
features
- For engineering class and mill chains
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
Set Screw Size | 3/8-16 UNC |
Chain Sprocket Number | 78 |
No. of Strands Across | 1 |
Chain No. | 78 |
Length Through Bore | 3.875 in |
Hub Dia. | 5 1/4 in |
Keyway | 3/8 x 3/16 |
Pitch Diameter | 7.63 in |
Pitch Dia. | 7.63 in |
Hub O.D. | 5.25 in |
Sprocket Style | C |
No. of Teeth | 9 |
Outside Dia. | 8.176 in |
Single Strand Tooth Thickness | 0.875 in |
Set Screw Location | (1) Over Keyway and (1) At 90° |
Chain Strands | Single |
Material | Steel |
Chain Sprocket Pitch | 2.609 in |
Pitch Diameter [Min] | 7.63 in |
Bore Type | Finished Bore |
Finished Bore Size | 1.438 in |
Material Internal Use | Carbon Steel |
Material External Use | Steel |
Inch/Metric | Inch |
Width Across Teeth | 0.875 in |
Bore Size [Min] | 1.438 in |
Outside Dia. [Min] | 8.176 in |
Weight | 27.46 LB |
EAN or UPC | 697950324425 |
