- Bored to Size Chain Coupling Hub
- 80 Chain
- 18 Tooth
- 1.938 in - 1 15/16 in Bore
features
- Torque capacity in excess of the torque normally transmitted by shafting which falls within the coupling bore range
Bushing Series | N/A |
No. of Teeth | 18 |
Material | Steel |
Keyway | 1/2 x 1/4 |
Outside Dia. | 5.95 in |
Bore Type | Bored to Size |
Bore Range | 1.9375 in |
Finished Bore | 1.937 in |
No. of Screws | 1 |
Chain No. | 80 |
Bore Size | 1.938 in - 1 15/16 in |
Hub Dia. | 4.562 in |
Length Through Bore | 2.375 in |
Set Screw Size | 1/2-13 x 1/2 |
Weight | 9.98 LB |
EAN or UPC | 697950047904 |