Product details
- 80 Chain Number
- 1 Strand
- 14 Teeth
- 4.981 in Outside Diameter
- 1.125 in Finished Bore
features
- Conforms to ANSI B29.1-1975 standards
Specifications
Pitch Diameter [Min] | 4.494 in |
Hub Length Thru | 0.925 in |
Material | Steel |
No. of Screws | 1 |
No. of Strands Across | 1 |
Single Strand Tooth Thickness | 0.575 in |
Martin No. | 80BS14 |
No. of Teeth | 14 |
Hardened Teeth | Without Hardened Teeth |
Caliper Diameter | 3.869 in |
Hub Projection | 0.92 in |
Width Across Teeth | 0.575 in |
Hub Dia. | 3 1/4 in |
Finished Bore | 1 1/8 in |
Inch/Metric | Inch |
Chain Pitch | 1 in |
Chain No. | 80 |
Sprocket Style | B |
Length Through Bore | 1 1/2 in |
Outside Dia. | 4.9810 in |
Keyway Size | 1/4 x 1/8 |
Outside Dia. [Min] | 4.9810 in |
Keyway | w/Keyway & Set Screw |
Set Screw Size | 5/16-18 X 5/16 |
Pitch Diameter | 4.494 in |
Bore Type | Bored to Size |
Weight | 3.93 LB |
EAN or UPC | 697950019864 |