- Tabletop Sprocket
- 820 Chain Number
- 21 Teeth
- Without Hardened Teeth
- 1 Strand
features
- To be used with table top chains
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Bores are concentric to pitch line, minimizing run out
Keyway | With Keyway & Set Screw |
Pitch Diameter | 5.089 in |
Finished Bore | 1 in |
Pitch Diameter [Min] | 5.089 in |
Width Across Teeth | 1.6875 in |
Material | Cast Iron, Semi-Steel |
Chain Strands | 1 |
Effective No. of Teeth | 10 1/2 |
No. of Teeth | 21 |
Length Through Bore | 1.6875 in |
Outside Dia. | 5.12 in |
Bore Style | Bored to Size |
Chain No. | 820 |
Bore Type | Finished Bore |
Outside Dia. [Min] | 5.12 in |
Sprocket Style | Arm Body |
Weight | 5.82 LB |
EAN or UPC | 697950175270 |