
- Sprocket for # Chain, 27 Teeth, Single Strand, Taper Lock Bushed, Without Hardened Teeth
Belt Width | 12 mm |
No. of Strands Across | 1 |
Hardened Teeth | Without Hardened Teeth |
Sprocket Style | A |
Bushing Bore Size [Max] | 1.064 in |
Bore Size [Max] | 1.064 in |
Outside Dia. | 2.6440 in |
Pitch Dia. | 2.707 in |
Material | Steel |
Bushing Series | 1108 |
O.D. | 2.644 in |
Length Through Bore | 0.880 in |
Width Across Teeth | 0.88 in |
Type | A |
Bore Range [Max] | 1 1/8 in |
Belt Pitch | 8 mm |
Pitch Diameter | 2.707 in |
Inch/Metric | Metric |
Bushing Type | Taper Lock |
Finish | Protective Coating |
No. of Teeth | 27 |
Flange O.D. [Max] | 3.207 in |
Bore Type | Bushed |
Weight | 0.9 LB |
EAN or UPC | 697950720999 |
