Skip to content Skip to navigation menu
MPC Bushed Synchronous Sprocket

8MX30S12-1108

MPC Bushed Synchronous Sprocket
Item #110934203
  • Sprocket for # Chain, 30 Teeth, Single Strand, Taper Lock Bushed, Without Hardened Teeth
MPC Bushed Synchronous Sprocket
    Shipment Options
  • Sprocket for # Chain, 30 Teeth, Single Strand, Taper Lock Bushed, Without Hardened Teeth
No. of Teeth 30
Pitch Diameter 3.008 in
Bushing Series 1108
Width Across Teeth 0.88 in
Outside Dia. 2.9450 in
Hardened Teeth Without Hardened Teeth
Bore Type Bushed
Bushing Type Taper Lock
Bore Range [Max] 1 1/8 in
Inch/Metric Metric
No. of Strands Across 1
O.D. 2.9450 in
Type A
Finish Protective Coating
Sprocket Style A
Length Through Bore 0.890 in
Flange O.D. [Max] 3.410 in
Belt Pitch 8.000 mm
Material Steel
Belt Width 12.000 mm
Weight 1.3 LB
EAN or UPC 697950720937
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison