- 1 Groove
- 5.25" Outside Diameter
- 4L, 5L, A, or B Belt Size
- 3/4" Bore
- Made of Cast Iron
applications
- For light-duty applications
features
- Statically balanced
- Precision-machined grooves
- Single and double groove designs
Hub Projection | 13/32 in |
Type | Web |
Belt Size | A, B, 4L, 5L |
Outside Dia. | 5.25 in |
Series | BK55 |
B (5L) Pitch Dia. | 4.9 in |
Material | Cast Iron |
Inch/Metric | Inch |
No. of Grooves | 1 |
Finished Bore | 3/4 in |
Overall Length | 1.28125 in |
Length Through Bore | 1.15625 in |
Belt Match | 1 |
Weight | 2.6 LB |
EAN or UPC | 697950232546 |