- 5 in Roller Diameter
- 17.63 in Roller Length
- 48 in Belt Width
- Steel Material
Material | Steel |
CEMA Class | CEMA Class C - Medium Duty |
Shaft Dia. | 20 mm |
Roll Length | 17.63 in |
Belt Width | 48 in |
Shaft Length | 18.875 in |
Roller Dia. | 5 in |
Inch/Metric | Inch |
Weight | 16.34 LB |
EAN or UPC | 697950844336 |