
- 2" Shaft Diameter
- 8 5/8" Length
- for use with Ball Bearing & No Seals
- Induction Hardened - RC 45-50
description
- End shafts serve only to support the end conveyor section and are therefore usually supplied in cold rolled steel.
features
- Jig drilled
- Close diametrical tolerances
options
- Bearings and seals not included
- Please order separately
Bearing Type | Ball Bearing |
Seal Type | None |
Length | 8 5/8 in |
Hardened | Induction Hardened - RC 45-50 |
Material External Use | Steel |
Type | End Shaft |
Material Internal Use | Carbon Steel |
No.of Bolts | 2 |
Shaft Dia. | 2 in |
Weight | 8.0 LB |
EAN or UPC | 697950078861 |
