
- Mine Duty Drum Pulley Type
- 18 in Outside Diameter
- 32 in Face Width
- Crown Face Type
- MXT35 Bushing Series
Duty | Mine |
Bushing Type | MXT |
Face Width | 32 in |
Setback | 7/8 in |
Outside Dia. [Min] | 18 in |
O.D. | 18 in |
Inch/Metric | Inch |
Pulley Type | Mine Duty Drum |
Bushing Series | MXT35 |
Face Type | Crown |
Lagging Type | Herringbone |
Bore Range [Max] | 3.5 in |
Lagging Thickness | 0.5 in |
Weight | 434.0 LB |
EAN or UPC | 697950460956 |
