text.skipToContent text.skipToNavigation


CMD18038X35L4H

Conveyor Pulley

Item #102214063
each
    Shipment Options

Product details

  • Conveyor Pulley
  • Mine Duty Drum
  • 18 in OD
  • 38 in Face
  • Crown Face

Specifications

Bore Range [Max] 3.5 in
Bushing Type MXT
Face Type Crown Face
Pulley Type Mine Duty Drum
Bushing Series MXT35
Outside Dia. [Min] 18 in
Face Width 38
Weight 480.0 LB
EAN or UPC 697950460963

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison