text.skipToContent text.skipToNavigation


CMD20044X40L4H

Conveyor Pulley

Item #102016386
each
    Shipment Options

Product details

  • Mine Duty Drum Pulley Type
  • 20 in Outside Diameter
  • 44 in Face Width
  • Crown Face Type
  • MXT40 Bushing Series

Specifications

Bushing Type MXT
Setback 1 in
Inch/Metric Inch
Pulley Type Mine Duty Drum
Face Width 44
Outside Dia. [Min] 20 in
Bore Range [Max] 4 in
Lagging Type Herringbone
Face Type Crown Face
Bushing Series MXT40
Lagging Thickness 1/2 in
Weight 652.0 LB
EAN or UPC 697950461014

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison