
- Mine Duty Wing Pulley Type
- 18 in Outside Diameter
- 32 in Face Width
- Crown Face Type
- MXT35 Bushing Series
Bushing Series | MXT35 |
Bore Range [Max] | 3.5 in |
Bushing Type | MXT |
O.D. | 18 in |
Duty | Mine |
Face Width | 32 in |
Face Type | Crown |
Inch/Metric | Inch |
Material External Use | Steel |
Pulley Style | Wing |
Material Internal Use | Carbon Steel |
Pulley Type | Mine Duty Wing |
Setback | 7/8 in |
Outside Dia. [Min] | 18 in |
Weight | 441.0 LB |
EAN or UPC | 697950461373 |
