Skip to content Skip to navigation menu


CSD08038X25

Conveyor Pulley

Item #102052810
each
    Shipment Options

Product details

  • Standard Duty Drum Pulley Type
  • 8 in Outside Diameter
  • 38 in Face Width
  • Crown Face Type
  • MXT25 Bushing Series

Specifications

Bore Range [Max] 2.5 in
Pulley Type Standard Duty Drum
Outside Dia. [Min] 8 in
Face Type Crown Face
Bushing Series MXT25
Bushing Type MXT
Inch/Metric Inch
Setback 3/4 in
Weight 65.0 LB
EAN or UPC 697950460246
Close Compare List Open Compare List Toggle

Product Comparison