Product details
- 36 in Belt Width
- 6 in Roller Diameter
- Trougher Equal Idler Type
- CEMA Class D - Medium/Heavy Duty Cema Class
- 35 degrees Trough Angle
Specifications
Idler Type | Equal Trougher |
Shaft Dia. | 25 mm |
Bracket Width | 9 1/2 in |
Bolt Hole Spacing - Length | 45 in |
Roller Material | Steel |
Bracket Length | 47 1/2 in |
Roller Dia. | 6 in |
Belt Width | 36 in |
Trough Angle [Min] | 35 ° |
CEMA Class | CEMA Class D - Medium/Heavy Duty |
Bolt Hole Spacing - Width [Min] | 5.5 in |
Roller Length | 13.25 in |
Weight | 79.0 LB |
EAN or UPC | 697950820033 |