
- 6 in Roller Diameter
- 63.38 in Roller Length
- 60 in Belt Width
- Steel Material
Shaft Length | 64 5/8 in |
Thickness | 0.148 in |
CEMA Class | CEMA Class D - Medium/Heavy Duty |
Shaft Dia. | 25 mm |
Material | Steel |
Roll Length | 63.38 in |
Duty | D |
Belt Width | 60 in |
Roller Dia. | 6 in |
Material Internal Use | Carbon Steel |
Inch/Metric | Inch |
Weight | 67.47 LB |
EAN or UPC | 697950832500 |
