- 6 in Roller Diameter
- 21.75 in Roller Length
- 60 in Belt Width
- Steel Material
Roller Dia. | 6 in |
Shaft Length | 23 in |
Material | Steel |
CEMA Class | CEMA Class D - Medium/Heavy Duty |
Inch/Metric | Inch |
Shaft Dia. | 25 mm |
Belt Width | 60 in |
Roll Length | 21.75 in |
Weight | 25.42 LB |
EAN or UPC | 697950831909 |