
- Sprocket for # Chain, 224 Teeth, Single Strand, QD Bushed, Without Hardened Teeth
Material Internal Use | Cast Iron |
Outside Dia. | 39.1900 in |
Pitch Diameter | 39.300 in |
Bushing Type | QD |
Hardened Teeth | Without Hardened Teeth |
Teeth Face Width | 2.052 in |
O.D. | 39.19 in |
Bushing Series | E |
Bore Range [Max] | 3 1/2 in |
Belt Pitch | 8 mm |
Sprocket Style | C |
Belt Width | 37.000 mm |
No. of Strands Across | 1 |
Bushing Bore Size [Max] | 3.739 in |
Finish | Protective Coating |
Bore Type | Bushed |
Hub Dia. | 7.38 in |
Material | Steel |
Type | C |
Inch/Metric | Metric |
No. of Teeth | 224 |
Construction Internal | Solid |
Width Across Teeth | 2.06 in |
Length Through Bore | 4.780 in |
Bore Size [Max] | 3.739 in |
Material External Use | Steel |
Weight | 177.0 LB |
EAN or UPC | 697950724188 |
