
- Sprocket for # Chain, 28 Teeth, Single Strand, QD Bushed, Without Hardened Teeth
Bushing Bore Size [Max] | 2.74 in |
No. of Strands Across | 1 |
Hardened Teeth | Without Hardened Teeth |
Teeth Face Width | 2.052 in |
O.D. | 4.803 in |
Belt Pitch | 8 mm |
No. of Teeth | 28 |
Bushing Type | QD |
Pitch Diameter | 4.912 in |
Sprocket Style | A |
Width Across Teeth | 2.06 in |
Material Internal Use | Carbon Steel |
Material External Use | Steel |
Inch/Metric | Metric |
Belt Width | 37.000 mm |
Outside Dia. | 4.8020 in |
Flange O.D. [Max] | 5.402 in |
Bore Size [Max] | 2.74 in |
Bore Type | Bushed |
Construction Internal | Solid |
Finish | Protective Coating |
Type | A |
Bushing Series | SK |
Material | Steel |
Length Through Bore | 4 in |
Bore Range [Max] | 2 5/8 in |
Weight | 4.2 LB |
EAN or UPC | 697950724164 |
