Skip to content Skip to navigation menu
MPC Bushed Synchronous Sprocket

F14MX30S37-SK

MPC Bushed Synchronous Sprocket
Item #110932943
  • Sprocket for # Chain, 30 Teeth, Single Strand, QD Bushed, Without Hardened Teeth
MPC Bushed Synchronous Sprocket
    Shipment Options
  • Sprocket for # Chain, 30 Teeth, Single Strand, QD Bushed, Without Hardened Teeth
No. of Strands Across 1
O.D. 5.1530 in
Belt Pitch 14.000 mm
Pitch Diameter 5.263 in
Inch/Metric Metric
Belt Width 37.000 mm
Outside Dia. 5.1530 in
Bore Range [Max] 2 5/8 in
Length Through Bore 4 in
Width Across Teeth 2.06 in
Flange O.D. [Max] 5.763 in
Sprocket Style A
Bushing Type QD
Hardened Teeth Without Hardened Teeth
Type A
Finish Protective Coating
Bore Type Bushed
Bushing Series SK
Material Steel
No. of Teeth 30
Weight 5.0 LB
EAN or UPC 697950724102
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison