Skip to content Skip to navigation menu
MPC Bushed Synchronous Sprocket

F14MX32S37-SK

MPC Bushed Synchronous Sprocket
Item #110932947
  • Sprocket for # Chain, 32 Teeth, Single Strand, QD Bushed, Without Hardened Teeth
MPC Bushed Synchronous Sprocket
    Shipment Options
  • Sprocket for # Chain, 32 Teeth, Single Strand, QD Bushed, Without Hardened Teeth
Hardened Teeth Without Hardened Teeth
Material Steel
Type A
O.D. 5.5040 in
Sprocket Style A
Pitch Diameter 5.614 in
Finish Protective Coating
Flange O.D. [Max] 6.114 in
Width Across Teeth 2.06 in
Belt Width 37.000 mm
Bore Range [Max] 2 5/8 in
No. of Strands Across 1
Bore Type Bushed
Bushing Series SK
Inch/Metric Metric
No. of Teeth 32
Bushing Type QD
Length Through Bore 4 in
Belt Pitch 14.000 mm
Outside Dia. 5.5040 in
Weight 7.1 LB
EAN or UPC 697950724065
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison