Skip to content Skip to navigation menu
MPC Bushed Synchronous Sprocket

F14MX33S37-SK

MPC Bushed Synchronous Sprocket
Item #110932949
  • Sprocket for # Chain, 33 Teeth, Single Strand, QD Bushed, Without Hardened Teeth
MPC Bushed Synchronous Sprocket
    Shipment Options
  • Sprocket for # Chain, 33 Teeth, Single Strand, QD Bushed, Without Hardened Teeth
Sprocket Style A
Bushing Series SK
Pitch Diameter 5.790 in
Length Through Bore 4 in
Width Across Teeth 2.06 in
O.D. 5.6800 in
Bore Range [Max] 2 5/8 in
Belt Width 37.000 mm
Finish Protective Coating
Hardened Teeth Without Hardened Teeth
Material Steel
No. of Teeth 33
Bushing Type QD
No. of Strands Across 1
Inch/Metric Metric
Type A
Bore Type Bushed
Flange O.D. [Max] 6.465 in
Outside Dia. 5.6800 in
Belt Pitch 14.000 mm
Weight 7.5 LB
EAN or UPC 697950724034
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison