Skip to content Skip to navigation menu
MPC Bushed Synchronous Sprocket

F14MX34S37-SK

MPC Bushed Synchronous Sprocket
Item #110932951
  • Sprocket for # Chain, 34 Teeth, Single Strand, QD Bushed, Without Hardened Teeth
MPC Bushed Synchronous Sprocket
    Shipment Options
  • Sprocket for # Chain, 34 Teeth, Single Strand, QD Bushed, Without Hardened Teeth
No. of Teeth 34
Bushing Type QD
Belt Pitch 14.000 mm
Outside Dia. 5.8550 in
Length Through Bore 4 in
Pitch Diameter 5.965 in
Type A
Sprocket Style A
Inch/Metric Metric
Hardened Teeth Without Hardened Teeth
Bushing Series SK
No. of Strands Across 1
O.D. 5.8550 in
Finish Protective Coating
Bore Type Bushed
Flange O.D. [Max] 6.465 in
Belt Width 37.000 mm
Bore Range [Max] 2 5/8 in
Width Across Teeth 2.06 in
Material Steel
Weight 7.8 LB
EAN or UPC 697950724003
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison