Skip to content Skip to navigation menu
MPC Bushed Synchronous Sprocket

F8MX168S21-SF

MPC Bushed Synchronous Sprocket
Item #110932955
  • Sprocket for # Chain, 168 Teeth, Single Strand, QD Bushed, Without Hardened Teeth
MPC Bushed Synchronous Sprocket
    Shipment Options
  • Sprocket for # Chain, 168 Teeth, Single Strand, QD Bushed, Without Hardened Teeth
Type C
Bore Range [Max] 2.9380 in
Pitch Diameter 16.843 in
Finish Protective Coating
O.D. 16.7800 in
Length Through Bore 1.590 in
Width Across Teeth 1.2 in
Material Steel
Belt Width 21.000 mm
Belt Pitch 8.000 mm
Hub Dia. 6.38 in
Outside Dia. 16.7800 in
No. of Teeth 168
No. of Strands Across 1
Bore Type Bushed
Sprocket Style C
Bushing Series SF
Bushing Type QD
Hardened Teeth Without Hardened Teeth
Inch/Metric Metric
Weight 33.8 LB
EAN or UPC 697950723921
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison