
- Sprocket for # Chain, 38 Teeth, Single Strand, QD Bushed, Without Hardened Teeth
Bore Type | Bushed |
Bushing Bore Size [Max] | 1.827 in |
Bore Size [Max] | 1.827 in |
Bore Range [Max] | 1.6880 in |
Type | A |
O.D. | 3.747 in |
Sprocket Style | A |
Length Through Bore | 1.590 in |
Material | Steel |
Teeth Face Width | 1.202 in |
Flange O.D. [Max] | 4.210 in |
Material Internal Use | Carbon Steel |
No. of Teeth | 38 |
Hardened Teeth | Without Hardened Teeth |
Pitch Diameter | 3.810 in |
Belt Width | 21.000 mm |
Inch/Metric | Metric |
No. of Strands Across | 1 |
Finish | Protective Coating |
Bushing Series | SH |
Belt Pitch | 8 mm |
Bushing Type | QD |
Outside Dia. | 3.7470 in |
Width Across Teeth | 1.2 in |
Construction Internal | Solid |
Material External Use | Steel |
Weight | 2.1 LB |
EAN or UPC | 697950723884 |
