Product details
- 13" Length
- 2.900 lb Head Weight
- Deadblow Hammer
Specifications
Type | Dead Blow |
Face Diameter | N/A |
Handle Length | N/A |
Size (text) | N/A |
Head Length | N/A |
Head Wt. | 2.9 lb |
Length | 13 in |
Weight | 3.5 LB |
EAN or UPC | 697950262666 |
Have an account? Sign in
Type | Dead Blow |
Face Diameter | N/A |
Handle Length | N/A |
Size (text) | N/A |
Head Length | N/A |
Head Wt. | 2.9 lb |
Length | 13 in |
Weight | 3.5 LB |
EAN or UPC | 697950262666 |