- 070 Coupling Size
- 0.25 in Bore Diameter
- Jaw Coupling Type
- Steel Material
- 0.75 in Length Through Bore
Bore Type | Reborable |
Inch/Metric | Inch |
Spider Material | SUL, SRL, SHL & SBL |
Bore Range [Max] | 0.75 in |
Length Through Bore | 0.75 in |
Hub O.D. | 1 3/8 in |
Material | Steel |
Coupling Type | Jaw |
Coupling Size | 070 |
Connecting Medium | Elastomeric Spider |
Weight | 0.24 LB |
EAN or UPC | 697950216447 |