
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Positive, slip-proof engagement
- Constant driven speeds
- No lubrication
- High tension eliminated
- High mechanical efficiency
- Economical operation
Type | D1F |
Construction Internal | Solid |
Bore Range [Min] | 0.5 in |
Bore Size [Min] | 0.5 in |
Belt Pitch | 8 mm |
Belt Width | 50 mm |
Bore Range [Max] | 1.25 in |
Sprocket Width | 2 1/8 in |
Hub Type | B |
Finished Bore | N/A |
Hub O.D. | 2.468 in |
Flange O.D. | 3.344 in |
Material External Use | Steel |
Outside Dia. | 2.958 in |
Pitch Diameter | 3.008 in |
Bushing Type | None |
Bushing Series | N/A |
Material | Steel |
Bushing Bore Size [Max] | 1.25 in |
Bore Size [Max] | 1.25 in |
Material Internal Use | Atomized Metals |
Pitch Dia. | 3.008 in |
Teeth Face Width | 2.375 in |
No. of Teeth | 30 |
Length Through Bore | 3.125 in |
Bore Type | Finished Bore |
Hub Projection | 3/4 in |
Weight | 5.3 LB |
EAN or UPC | 697950780887 |
